Sliding Closet Bypass Doors, Planum 0014 White Silk, 64" x 84" (2* 32x84)
- Mfr # PLANUM0014DBD-WS-6484
- Zoro # G923236798
Key Features
Specifications
Product Information
- MFR #
- PLANUM0014DBD-WS-6484
- Zoro #
- G923236798
- UPC #
- 197890562258
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Thickness
- 1.6 in
- Door Width
- 64 in
Details
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Description
SET INCLUDES:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
Doors are not pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our "Modern Closet Bypass Doors" from the Planum collection, a perfect combination of style and functionality. These flush doors come in a stunning white color and are made of wood with a solid core for durability and strength. The sleek design seamlessly blends in with any interior design, making it a perfect choice for those who want to add a touch of modern elegance to their space.
With various hinges options to choose from, these doors are customizable and can be tailored to suit your specific needs. Whether it's for a residential or commercial space, these doors are perfect for those who are looking for a reliable and high-quality interior door solution.
Our Modern Closet Bypass Doors are the ideal solution for anyone looking for an interior door in New York. They are not only functional but also add a unique touch of sophistication and style to your space. Get your hands on these doors today and experience the ultimate in comfort and luxury.
SOLID CORE
Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.