Shop SARTODOORS

Sliding Closet Bypass Doors, Planum 0015 Walnut, 56" x 96" (2* 28x96)

  • Mfr # PLANUM0015DBD-WLN-5696
  • Zoro # G923239683

product price: 
$
2,492.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
96 in
Door Thickness
1.6 in
Door Color
Walnut
Door Material
Solid Wood with Honeycomb
Door Width
56 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0015DBD-WLN-5696
Zoro #
G923239683
UPC #
197890578464
Country of Origin
Italy
Door Color
Walnut
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Thickness
1.6 in
Door Width
56 in

Description

SET INCLUDES:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • 2 tracks;
  • 4 door hangers with wheels;
  • 2 floor guide;
  • 2 door stops;
  • 2 round pulls;
  • all mounting screws;

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing our exquisite "Modern Closet Bypass Doors" from the esteemed Planum collection. These doors are meticulously crafted from Solid wood with honeycomb in a rich Walnut color, offering a luxurious and sophisticated addition to your space. With their sleek Flush Door design, they seamlessly integrate into any modern interior.

Visit our NY showroom to experience the superior quality and craftsmanship of our Modern Closet Bypass Doors firsthand. Designed to optimize your closet space, they provide a functional and stylish solution for organizing your belongings. Elevate the aesthetics of your home with these premium doors that effortlessly combine contemporary design and timeless elegance. Don't miss the opportunity to transform your space with our exceptional collection.

SOLID CORE

Solid wood with honeycomb core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products