Sliding Closet Bypass Doors, Planum 0016 Natural Veneer, 48" x 84" (2* 24x84)

  • Mfr # PLANUM0016DBD-SHP-4884
  • Zoro # G923238341
product price: 
$
2,538.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
84 in
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Door Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0016DBD-SHP-4884
Zoro #
G923238341
UPC #
197890627209
Country of Origin
Italy
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
84 in
Door Thickness
1.6 in
Door Width
48 in

Description

SET INCLUDES:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • 2 tracks;
  • 4 door hangers with wheels;
  • 2 floor guide;
  • 2 door stops;
  • 2 round pulls;
  • all mounting screws;

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Presenting our exquisite "Modern Closet Bypass Doors" from the renowned Planum collection. These doors are expertly crafted with high-quality Solid wood with honeycomb, showcasing a stunning Grey color that effortlessly complements various interior styles. With their sleek Flush Door design, these doors exude contemporary charm and offer a seamless blend of functionality and aesthetics.

Visit our showroom in NY to explore the captivating beauty and exceptional craftsmanship of our Modern Closet Bypass Doors. Perfect for enhancing the ambiance of any space, these doors are an ideal choice for homeowners and designers alike. Don't miss out on this opportunity to elevate your interior design and create a stylish and functional closet solution.

SOLID CORE

Solid wood with honeycomb core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products