Sliding Closet Bypass Doors, Planum 0017 White Silk, 56" x 84" (2* 28x84)
- Mfr # PLANUM0017DBD-WS-5684
- Zoro # G923239898
Key Features
Specifications
Details
- MFR #
- PLANUM0017DBD-WS-5684
- Zoro #
- G923239898
- UPC #
- 197890605559
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- White
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 56 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- 2 Brown Doors
- Trims
- Tracks
- Hangers with wheels
- Pulls
- Screws for hardware
Doors are No Pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.