Shop SARTODOORS

Sliding Closet Bypass Doors, Planum 0020 Matte Black, 72" x 96" (2* 36x96)

  • Mfr # PLANUM0020DBD-BLK-7296
  • Zoro # G923242720

product price: 
$
2,656.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Black Matte
Hardware Finish
Prefinished
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0020DBD-BLK-7296
Zoro #
G923242720
UPC #
197890211712
Country of Origin
Italy
Door Color
Black Matte
Hardware Finish
Prefinished
Door Material
Solid Wood with Honeycomb

Description

SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer made in Italy.
Door made of Composite wood with honeycomb.
Thickness of the door - 1 9/16". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled for the hardware.

Set includes:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • 2 tracks;
  • 4 door hangers with wheels;
  • 2 floor guide;
  • 2 door stops;
  • 2 round pulls;
  • all mounting screws;

NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.
SOUND ATTENUATION Door's 1 9/16" thick solid composite pine wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION Door is manufactured from a single piece of pine wood with honeycomb and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products