Shop SARTODOORS

Sliding Closet Bypass Doors, Planum 0310 Ginger Ash, 60" x 96" (2* 30x96)

  • Mfr # PLANUM0310DBD-GA-6096
  • Zoro # G923255355

product price: 
$
2,826.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Color
Ginger Ash
Door Height
96 in
Door Thickness
1.6 in
Door Material
Solid Wood with Honeycomb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0310DBD-GA-6096
Zoro #
G923255355
UPC #
197890524294
Country of Origin
Italy
Hardware Finish
Prefinished
Door Color
Ginger Ash
Door Material
Solid Wood with Honeycomb

Dimensions

Door Height
96 in
Door Thickness
1.6 in
Door Width
60 in

Description

SET INCLUDES:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • 2 tracks;
  • 4 door hangers with wheels;
  • 2 floor guide;
  • 2 door stops;
  • 2 round pulls;
  • all mounting screws;

Doors are not pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our stunning "Modern Closet Bypass Doors" from the Planum collection. Crafted from high-quality wood with a solid core, these doors are not only durable but also add a modern touch to any space. The Ginger Ash color adds warmth and richness to the design, while the flush door provides a sleek and seamless appearance.
These doors are the perfect solution for any modern home or commercial space, offering both functionality and style. The bypass feature ensures that they take up minimal space while still providing easy access to your closet or storage area. The Planum collection name represents high-quality and premium craftsmanship, and these doors are no exception.

SOLID CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products