Sliding Closet Bypass Doors, Planum 0888 Painted White with Frosted Glass, 48" x 80" (2* 24x80)

  • Mfr # PLANUM0888DBD-BEM-48
  • Zoro # G509167560
product price: 
$
1,641.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
48 in
Door Thickness
1.6 in
Door Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0888DBD-BEM-48
Zoro #
G509167560
UPC #
701466158654
Country of Origin
Italy
Hardware Finish
Prefinished
Door Material
Solid Core
Door Color
Painted White

Dimensions

Size
48" x 80" ( 2* 24x80)
Door Width
48 in
Door Thickness
1.6 in
Door Height
80 in

Description

Set includes:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • 2 tracks;
  • 4 door hangers with wheels;
  • 2 floor guide;
  • 2 door stops;
  • 2 round pulls;
  • all mounting screws;

SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - painted white.
Door made of solid wood.

Introducing the latest addition to our Planum collection, the Modern Closet Bypass Doors with Frosted Glass frame inserts! Made from high-quality solid core wood and painted in a clean white color, these doors provide a modern and elegant touch to any interior design style.

The Frosted Glass frame inserts provide a unique and sophisticated look to the doors, while also adding an element of privacy to the closet. The doors are designed to slide effortlessly on a bypass track, creating a seamless and space-saving feature.

Installation of the Modern Closet Bypass Doors is made easy with our step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the doors will remain in perfect condition even after years of use.

These closet bypass doors not only offer a stunning design but also provide functionality as they can be used to maximize space and organize your closet. Upgrade your space with the Modern Closet Bypass Doors with Frosted Glass frame inserts and experience the perfect balance of style and functionality.

These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.

SOUND ATTENUATION

Door's 1 9/16" thick solid composite Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products