Sliding Closet Bypass Doors, Planum 0888 Painted White with Frosted Glass, 48" x 96" (2* 24x96)
- Mfr # PLANUM0888DBD-BEM-4896
- Zoro # G509167263
Key Features
Specifications
Details
- MFR #
- PLANUM0888DBD-BEM-4896
- Zoro #
- G509167263
- UPC #
- 701466158668
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Dimensions
- Size
- 48" x 96" ( 2* 24x96)
- Door Width
- 1.6
- Door Thickness
- 1.6 in
- Door Height
- 96 in
Description
Set includes:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - painted white.
Door made of solid wood.
Introducing the latest addition to our Planum collection, the Modern Closet Bypass Doors with Frosted Glass frame inserts! Made from high-quality solid core wood and painted in a clean white color, these doors provide a modern and elegant touch to any interior design style.
The Frosted Glass frame inserts provide a unique and sophisticated look to the doors, while also adding an element of privacy to the closet. The doors are designed to slide effortlessly on a bypass track, creating a seamless and space-saving feature.
Installation of the Modern Closet Bypass Doors is made easy with our step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the doors will remain in perfect condition even after years of use.
These closet bypass doors not only offer a stunning design but also provide functionality as they can be used to maximize space and organize your closet. Upgrade your space with the Modern Closet Bypass Doors with Frosted Glass frame inserts and experience the perfect balance of style and functionality.
These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.
SOUND ATTENUATION
Door's 1 9/16" thick solid composite Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.