Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors Planum 1010 Solid Core Modern Interior
Mfr # PLANUM1010DBD-CA-36
Zoro # G823288323
product price:Â
$
2,326.99
/ea
Key Features
Door Color
Chocolate Ash
Door Material
Solid Wood with Honeycomb
Door Height
80 in
Door Width
36 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM1010DBD-CA-36
- Zoro #
- G823288323
- UPC #
- 197890490582
- Country of Origin
- Italy
- Door Color
- Chocolate Ash
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior closet bypass door
Description
Sliding Closet Bypass Doors Planum 1010 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 8FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Bypass Barn Doors from the Quadro collection, a stunning and practical addition to any modern home. Made of high-quality wood and MDF and finished in a chic Ginger Ash color, these doors are sure to make a statement in any interior design. Featuring a bypass design, these doors easily slide along a track, saving valuable floor space and allowing for easy access between rooms. With their barn door style and clean lines, the Modern Bypass Barn Doors are the perfect choice for those looking to add a touch of rustic charm to their home. The eco-veneer coating adds an extra layer of durability and protection, ensuring that your doors will look as good as new for years to come. At Quadro, we believe in quality craftsmanship and attention to detail, which is why all of our products are made with the utmost care and precision. With their modern, rustic design and eye-catching Ginger Ash finish, the Modern Bypass Barn Doors are the perfect choice for those looking to update their home's decor with a contemporary edge. They're versatile pieces that can blend seamlessly into any space and elevate the overall aesthetic. So why wait? Upgrade your home today with the Modern Bypass Barn Doors from the Quadro collection. With their stylish design, space-saving functionality, and eco-friendly coating, they're the perfect choice for any modern home. SOLID CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.