Sliding Closet Bypass Doors, Planum 2010 Chocolate Ash, 84" x 80" (2* 42x80)
- Mfr # PLANUM2010DBD-CA-84
- Zoro # G923243727
Key Features
Specifications
Details
- MFR #
- PLANUM2010DBD-CA-84
- Zoro #
- G923243727
- UPC #
- 197890496188
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Chocolate Ash
- Item
- Interior closet bypass door
- Hardware Finish
- Prefinish
Dimensions
- Door Width
- 84 in
- Door Height
- 80 in
Description
SET INCLUDES:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
Doors are not pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Closet Bypass Doors" from the Planum collection, the perfect solution for modern and functional closet spaces. Made from high-quality wood with solid core construction, these doors come in a stunning Chocolate Ash color that is sure to complement any interior decor. The flush door design offers a sleek and contemporary look, while the bypass mechanism provides easy access to your closet without sacrificing space. Whether you're renovating your home or simply upgrading your closet doors, the "Modern Closet Bypass Doors" are a must-have for any homeowner. Get yours now and experience the perfect combination of style and functionality for your closet space. Available for purchase in Brooklyn, NY.
SOLID CORE
Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.