Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors with Frosted Glass, Quadro 4445 Nebraska Grey, 64" x 84" (2* 32x84)
- Mfr # QUADRO4445DBD-NEB-6484
- Zoro # G109167885
product price:Â
$
1,668.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445DBD-NEB-6484
- Zoro #
- G109167885
- UPC #
- 701466151136
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Grey
- Item
- Interior closet bypass door
Dimensions
- Size
- 64" x 84" ( 2* 32x84)
- Door Width
- 1.6
- Door Height
- 84 in
Description
SET INCLUDES:- 2 doors slabs;- Trims 2.95in wide;- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops; - 2 round pulls;- all mounting screws;Doors are Not Pre-drilled! Thickness of the door slab is 1 9/16in.Introducing our newest addition to the Quadro collection, the Modern Closet Bypass Doors! Made of high-quality wood and MDF, these doors offer durability and strength that will last for years to come. The beautiful Cognac Oak color brings warmth and elegance to any room, making it a perfect fit for any interior design style.The unique feature of the Modern Closet Bypass Doors is the addition of frosted glass strips, adding a touch of sophistication and modernity to the design. The frosted glass strips allow natural light to filter through while still providing privacy to the closet's contents.Installation is a breeze with our easy-to-follow instructions and included hardware. The bypass doors slide smoothly on the track system, ensuring effortless operation every time. With our attention to detail and quality craftsmanship, you can be assured that the doors will remain in perfect condition even after years of use.These doors are not only beautiful but also functional, as they optimize space utilization with their bypass design. They are perfect for small spaces, as they do not require additional clearance for opening and closing. The Modern Closet Bypass Doors are available in various sizes to fit any closet or storage space.Upgrade your closet and add a touch of sophistication with the Modern Closet Bypass Doors. Trust us, you won't be disappointed with this elegant and practical addition to your home.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.