Sliding Closet Bypass Doors with Frosted Glass, Veregio 7288 Light Grey Oak, 56" x 84" (2* 28x84)
- Mfr # VEREGIO7288DBD-OAK-5684
- Zoro # G109168943
Key Features
Specifications
Details
- MFR #
- VEREGIO7288DBD-OAK-5684
- Zoro #
- G109168943
- UPC #
- 701466166270
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Light Grey Oak
- Item
- Interior closet bypass door
Dimensions
- Size
- 56" x 84" ( 2* 28x84)
- Door Width
- 56 in
- Door Height
- 84 in
Description
SET INCLUDES:
- 2 Doors Slabs
- Track
- Hangers with wheels
- Door Stops
- Floor Guide
- Round Pulls
- Installation Manual
- Screws for hardware
Doors are Not Pre-drilled for the hardware!
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Solid wood core covered by eco-veneer using Soft-touch technology.
TOP QUALITY
High-end film layer that is applied on top of the eco-veneer Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.