Shop SARTODOORS

Sliding Closet Bypass Doors with Frosted Glass, Veregio 7412 Aquamarine, 56" x 80" (2* 28x80)

  • Mfr # VEREGIO7412DBD-AQU-56
  • Zoro # G123242353

product price: 
$
2,583.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Aquamarine
Door Material
Laminate
Door Height
80 in
Door Width
56 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEREGIO7412DBD-AQU-56
Zoro #
G123242353
UPC #
197890324443
Country of Origin
Italy
Door Color
Aquamarine
Door Material
Laminate
Item
Interior closet bypass door
Hardware Finish
Prefinish

Description

SET INCLUDES:

  • 2 Doors Slabs
  • Track
  • Hangers with wheels
  • Door Stops
  • Floor Guide
  • Round Pulls
  • Installation Manual
  • Screws for hardware

Doors are Not Pre-drilled for the hardware!
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood core covered by eco-veneer using Soft-touch technology.

TOP QUALITY

High-end film layer that is applied on top of the eco-veneer Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products