Sliding Closet Bypass Doors with Frosted Glass, Veregio 7455 Matte Grey, 72" x 96" (2* 36x96)
- Mfr # VEREGIO7455DBD-GRE-7296
- Zoro # G923273588
Key Features
Specifications
Product Information
- MFR #
- VEREGIO7455DBD-GRE-7296
- Zoro #
- G923273588
- UPC #
- 197890334077
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 72 in
Details
- Door Color
- Matte Grey
- Item
- Interior closet bypass door
- Door Material
- Laminate
- Hardware Finish
- Prefinish
Description
SET INCLUDES:
- 2 Doors Slabs
- Track
- Hangers with wheels
- Door Stops
- Floor Guide
- Round Pulls
- Installation Manual
- Screws for hardware
Doors are Not Pre-drilled for the hardware!
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Solid wood core covered by eco-veneer using Soft-touch technology.
TOP QUALITY
High-end film layer that is applied on top of the eco-veneer Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.