Sliding Closet Bypass Doors with Frosted Glass, Veregio 7588 Cognac Oak, 60" x 84" (2* 30x84)
- Mfr # VEREGIO7588DBD-AKA-6084
- Zoro # G109168677
Key Features
Specifications
Details
- MFR #
- VEREGIO7588DBD-AKA-6084
- Zoro #
- G109168677
- UPC #
- 701466164394
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Cognac Oak
- Item
- Interior closet bypass door
Dimensions
- Size
- 60" x 84" ( 2* 30x84)
- Door Width
- 1.6
- Door Height
- 84 in
Description
SET INCLUDES:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
Doors are Not Pre-drilled for the hardware!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Closet Bypass Doors from the Veregio Collection, a stylish and practical solution for any modern closet. These doors are crafted from premium quality wood with a solid core and finished in a rich and warm Cognac Oak color that adds a touch of elegance to any space.
Featuring black frosted glass strips, these doors offer a sleek and modern look that complements any interior decor. Their bypass design allows for easy opening and closing, making them ideal for use in closets, pantries, or other storage spaces.
Part of the Veregio Collection, renowned for its superior materials and stylish designs, the Modern Closet Bypass Doors are a smart investment for any homeowner or business owner. Their sleek and sophisticated design adds a touch of class to any room.
Upgrade your closet with the Modern Closet Bypass Doors from the Veregio Collection and experience the perfect blend of style and functionality. Whether you are looking to update your home or office, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.
SOLID CORE
Solid wood core covered by eco-veneer using Soft-touch technology.
TOP QUALITY
High-end film layer that is applied on top of the eco-veneer Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.