Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors with hardware, Planum 0020 Chocolate Ash, Sturdy Rails Moldings Trims H
Mfr # PLANUM0020DBD-CA-84
Zoro # G923240825
product price:Â
$
2,365.99
/ea
Key Features
Door Color
Chocolate Ash
Hardware Finish
Prefinished
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0020DBD-CA-84
- Zoro #
- G923240825
- UPC #
- 197890211941
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 84 in
Details
- Door Color
- Chocolate Ash
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
Description
Sliding Closet Bypass Doors with hardware, Planum 0020 Chocolate Ash, Sturdy Rails Moldings Trims Hardware Set, Modern Wood Solid Bedroom Wardrobe Doors-84" x 80" (2* 42x80). SET INCLUDES: 2 Doors Slabs Track Hangers with wheels Door Stops Floor Guide Round Pulls Installation Manual Screws for hardware Doors are No Pre-drilled!Thickness of the door slab is 40 mm or 1 9/16" Key Features: SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request Details: SET INCLUDES: 2 Doors Slabs Track Hangers with wheels Door Stops Floor Guide Round Pulls Installation Manual Screws for hardware Doors are No Pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.