Sliding Closet Bypass Doors with Hardware, Planum 2102 Honey Ash with Frosted Glass, 64" x 96"
- Mfr # PLANUM2102DBD-HA-6496
- Zoro # G923254136
Key Features
Specifications
Product Information
- MFR #
- PLANUM2102DBD-HA-6496
- Zoro #
- G923254136
- UPC #
- 197890224989
- Country of Origin
- Italy
Dimensions
- Door Width
- 64 in
- Door Height
- 96 in
Details
- Hardware Finish
- Prefinish
- Item
- Interior closet bypass door
- Door Color
- Honey Ash
- Door Material
- Solid Core
Description
SET INCLUDES:
- 2 Doors Slabs
- Track
- Hangers with wheels
- Door Stops
- Floor Guide
- Round Pulls
- Installation Manual
- Screws for hardware
Doors are No Pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.