Sliding Closet Double Bi-fold Doors 72 x 80 inches, BASIC 4906 White with Black Glass
- Mfr # BASIC4906DBF-WS-72
- Zoro # G923226140
Key Features
Specifications
Product Information
- MFR #
- BASIC4906DBF-WS-72
- Zoro #
- G923226140
- UPC #
- 199171088402
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 72 in
Details
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior bi-fold double door
- Hardware Finish
- Prefinished
Description
Contemporary white door featuring black opaque glass inserts that provide both style and privacy. The contrast between the white frame and dark glass adds visual interest, making it an ideal choice for modern homes, offices, or apartments. A perfect blend of functionality and design for clean, minimalist interiors.
SET INCLUDES:
4 Doors Slabs;
Tracks;
Pivot Sets;
Pivot Brackets;
Converging Panel Aligers;
Door Knobs;
Installation Manual;
Screws for hardware; Doors are not pre-drilled for hardware.
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.
SMOOTH SURFACE
Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core.
NO FORMALDEHYDE
We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.