Shop SARTODOORS

Sliding Closet Double Bi-fold Doors 72 x 84 inches, BASIC 3002 Oak Franko

  • Mfr # BASIC3002DBF-DUFR-72x84 (4* 18x84)
  • Zoro # G923221237

product price: 
$
2,908.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Height
84 in
Door Color
Oak Franko
Door Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BASIC3002DBF-DUFR-72x84 (4* 18x84)
Zoro #
G923221237
UPC #
-
Country of Origin
Italy
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Color
Oak Franko
Item
Interior bi-fold double door

Description

SET INCLUDES:

  • 4 Doors Slabs;
  • Tracks;
  • Pivot Sets;
  • Pivot Brackets;
  • Converging Panel Aligers;
  • Door Knobs;
  • Installation Manual;
  • Screws for hardware;

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing our sleek and stylish Modern Double Bi-fold Doors, crafted from high-quality wood with a solid core for maximum durability and longevity. The color and Flush door design add a contemporary touch, perfect for modern interior design.
Part of our Basic collection, these doors are expertly crafted with precision and attention to detail. The custom-made design ensures a perfect fit for your space, making it the perfect choice for those looking to elevate their home decor.
These bi-fold doors are perfect for those who want to optimize space in their homes. The double-door design folds neatly away to create an unobtrusive and seamless transition between rooms, without sacrificing style or functionality.
Whether you're looking to create a stylish and practical partition between living spaces or to transform your closet or pantry, our Modern Double Bi-fold Doors are the perfect choice. They are custom-made to fit your specific needs, making them a great addition to any home in New York.
Order your Modern Double Bi-fold Doors today and transform your space with style and functionality that lasts a lifetime.

SOLID CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products