Sliding Closet Double Bi-fold Doors 72" x 96" (4* 18x96), Lucia 8822 White Silk with Frosted Glass
- Mfr # LUCIA8822DBF-WS-72 x 96 (4* 18x96)
- Zoro # G623259721
product price:Â
$
5,325.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8822DBF-WS-72 x 96 (4* 18x96)
- Zoro #
- G623259721
- UPC #
- 197890036087
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors, Lucia 8822 White Silk with Frosted Glass, Sturdy Tracks Moldings Trims Hardware Set, Wood Solid Bedroom Wardrobe Doors. SET INCLUDES: -4 Doors Slabs-Tracks-Pivot Sets-Pivot Brackets-Converging Panel Aligers-Door Knobs-Installation Manual-Screws for hardwareDoors are not pre-drilled! It is not recommended to paint Key Features: SET INCLUDES- interior use 4 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Details: SET INCLUDES: -4 Doors Slabs-Tracks-Pivot Sets-Pivot Brackets-Converging Panel Aligers-Door Knobs-Installation Manual-Screws for hardwareDoors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the Modern Double Bi-fold Doors from the Lucia Collection, a stylish and practical solution for any modern interior. Made from premium quality wood with a solid core, these doors feature a sleek and sophisticated White Silk finish that will elevate the look and feel of any room. The doors come equipped with frosted glass panels that allow natural light to filter through while still maintaining privacy. This feature makes them perfect for use in bedrooms, bathrooms, and other private spaces. The Modern Double Bi-fold Doors from the Lucia Collection are designed to fold neatly and compactly, saving valuable floor space and providing a clean and modern look. Their versatile design makes them perfect for use in both residential and commercial spaces. Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Double Bi-fold Doors are a smart investment for any homeowner or business owner. Their durable construction ensures that they will last for years to come, making them a great addition to any interior design. Upgrade your interior design with the Modern Double Bi-fold Doors from the Lucia Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition. SOLID CORESolid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.