Shop SARTODOORS

Sliding Closet Double Bi-fold Doors 96 x 84 inches, BASIC 4906 White with Black Glass

  • Mfr # BASIC4906DBF-WS-9684
  • Zoro # G923222166

product price: 
$
3,190.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White
Door Material
Solid Core
Door Height
84 in
Door Width
96 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BASIC4906DBF-WS-9684
Zoro #
G923222166
UPC #
199171088440
Country of Origin
Italy
Door Color
White
Door Material
Solid Core
Item
Interior bi-fold double door
Hardware Finish
Prefinished

Description

Contemporary white door featuring black opaque glass inserts that provide both style and privacy. The contrast between the white frame and dark glass adds visual interest, making it an ideal choice for modern homes, offices, or apartments. A perfect blend of functionality and design for clean, minimalist interiors.

SET INCLUDES:

4 Doors Slabs;
Tracks;
Pivot Sets;
Pivot Brackets;
Converging Panel Aligers;
Door Knobs;
Installation Manual;
Screws for hardware; Doors are not pre-drilled for hardware.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.

SMOOTH SURFACE

Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core.

NO FORMALDEHYDE

We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products