Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Double Bi-fold Doors 96 x 96 inches, Ego 5000 Painted White Oak
- Mfr # EGO5000DBF-PWO-96x96 (4* 24x96)
- Zoro # G923215731
product price:Â
$
5,777.99
/ea
Key Features
Door Color
EGO Painted White Oak
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGO5000DBF-PWO-96x96 (4* 24x96)
- Zoro #
- G923215731
- UPC #
- 197890881618
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 96 in
Details
- Door Color
- EGO Painted White Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior bi-fold double door
Description
Sliding Closet Double Bi-fold Doors 96 x 96 inches, Ego 5000 Painted White Oak, Sturdy Tracks Mold. An elegant collection of premium natural wood with honeycomb doors with a stunning veneer coating, introducing the "Ego" collection. These doors are crafted to perfection, with meticulous attention to detail and a focus on creating an expressive look for modern neoclassical interiors. The premium veneer coating is made on the basis of polypropylene, ensuring exceptional imitation effects of a painted surface. Free from solvents and formaldehyde, these doors are environmentally friendly and contribute to a healthier living climate. The high-quality material surface is easy to clean and guarantees outstanding resistance against mechanical stress and chemicals. Finish: White coating.Door Core: Solid wood with honeycomb (engineered wood).Door Thickness: 1 9/16". These doors come without pre-drilled holes for hardware installation. Included in the package: - 4 door slabs;- Trims (2.95" wide);- tracks;- pivot sets;- pivot brackets;- converging panel aligners; - door knobs;- all mounting screws; Introducing the "Ego Collection" from United Porte, featuring the Classic Double Bi-fold Doors. Crafted with a blend of premium natural wood and solid wood, these doors are designed to elevate the style of any home or office space. The sleek white finish adds a timeless touch to any interior design, making them a versatile and elegant choice. With the Ego Collection, you get doors that are not only durable but also built to last. The craftsmanship ensures top-notch quality, making these doors lightweight and easy to install. The absence of pre-drilled holes for hardware installation allows for customization according to your needs. These double doors are a practical and stylish solution for spaces that require functionality without compromising on aesthetics. The Classic Double Bi-fold Doors are designed to save space, making them ideal for larger rooms where traditional hinged doors may not be suitable. As a trusted supplier of premium doors, United Porte takes pride in offering high-quality products that exceed customer expectations. The Ego Collection exemplifies our commitment to craftsmanship, durability, and style. Whether you're a homeowner, interior designer, or contractor, these doors are a valuable addition to your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.