Sliding Closet Frosted Glass Barn Bypass Doors, Lucia 2552 Oak, 72" x 84" (2* 36x84)
- Mfr # LUCIA2552BBB-DUB-7284
- Zoro # G923221657
product price:Â
$
2,307.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
84 in
Door Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552BBB-DUB-7284
- Zoro #
- G923221657
- UPC #
- 197890096913
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Oak
- Door Material
- Solid Core
- Item
- Interior barn bypass door
Dimensions
- Door Height
- 84 in
- Door Width
- 72 in
Description
Sliding Closet Frosted Glass Barn Bypass Doors, Lucia 2552 Oak, Sturdy 6.6ft Rails Hardware Set,. SET INCLUDES: -2 Door Slabs-2 steel rails 6.6FT each-Hangers with wheels-Door Stops-Floor Guide-Brackets-Anti-Jump pins-Installation Manual-Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the exquisite "Modern Barn Bypass Doors" from our Lucia collection, designed to elevate the aesthetic appeal of any space. Crafted with precision and elegance, these doors are made of solid wood, offering a timeless charm that seamlessly blends modern design with classic sophistication. In a rich Oak color, the doors exude warmth and character, adding a touch of natural beauty to your interiors. The Lucia collection epitomizes contemporary style, making it a sought-after choice for discerning customers looking to enhance their living spaces. Featuring three lites of Frosted Glass, these doors create a captivating play of light, providing an element of privacy while allowing a soft, diffused glow to fill the room. The frosted glass panels beautifully complement the Oak finish, adding a touch of subtle elegance to the overall design. To experience the magnificence of our Modern Barn Bypass Doors firsthand, we invite you to visit our exquisite showroom in New York. Our showroom showcases the artistry and craftsmanship that goes into creating each door, offering an immersive experience that helps you envision how these doors can transform your living spaces. With its sleek design and impeccable quality, our Modern Barn Bypass Doors from the Lucia collection are not only perfect for homeowners seeking to elevate their interior decor but also for interior designers and architects looking for premium options to recommend to their clients. Designed to impress even the most discerning customers, our doors are made to last, ensuring durability and longevity. Whether you're looking to create a seamless transition between rooms or add a statement piece to your space, our Modern Barn Bypass Doors are the perfect choice. SOLID CORESolid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.