Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Frosted Glass Barn Bypass Doors, Quadro 4002 Oak, 84" x 80" (2* 42x80)
- Mfr # QUADRO4002BBB-DUB-84
- Zoro # G923282023
product price:Â
$
2,362.99
/ea
Key Features
Door Color
Oak
Door Height
80 in
Door Material
MDF
Door Width
84 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002BBB-DUB-84
- Zoro #
- G923282023
- UPC #
- 197890107770
- Country of Origin
- Italy
- Door Color
- Oak
- Item
- Interior barn bypass door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Dimensions
- Door Height
- 80 in
- Door Width
- 84 in
Description
Sliding Closet Frosted Glass Barn Bypass Doors Oak 84x80 (2* 42x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 8FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: -2 Door Slabs-2 steel rails 6.6FT each-Hangers with wheels-Door Stops-Floor Guide-Brackets-Anti-Jump pins-Installation Manual-Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Barn Bypass Doors" from the Quadro collection, a perfect combination of modern design and functional versatility. These doors are expertly crafted from a blend of solid wood and MDF, offering a balance of durability and affordability. The captivating Oak color adds warmth and sophistication, instantly enhancing any interior. The Modern Barn Bypass Doors feature 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. Conveniently located in New York, our showroom proudly showcases these exceptional doors. Step inside to experience the impeccable craftsmanship of the Modern Barn Bypass Doors. With their sleek lines, seamless finish, and captivating design, they will inspire your architectural vision. Engineered with superior quality in mind, these doors offer exceptional durability and functionality. The combination of solid wood and MDF ensures stability and affordability, making them a practical choice for various projects. The barn bypass design allows for easy operation and maximizes space utilization. Whether you're an interior designer, contractor, or homeowner, the Modern Barn Bypass Doors from the Quadro collection are the perfect solution for those seeking a harmonious blend of modern design and functionality. Their contemporary style, combined with the captivating Oak color and 5 lites of frosted glass, will transform any space into a captivating sanctuary. SOLID CORESolid MDF core made by laminated MDF using Ciplex techno
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.