Shop SARTODOORS

Sliding Closet Frosted Glass Barn Bypass Doors, Quadro 4088 Light Grey Oak, 64" x 84" (2* 32x84)

  • Mfr # QUADRO4088BBB-OAK-6484
  • Zoro # G323259229

product price: 
$
2,290.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Light Grey Oak
Door Height
84 in
Door Material
MDF
Door Width
64 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUADRO4088BBB-OAK-6484
Zoro #
G323259229
UPC #
197890423214
Country of Origin
Italy
Door Color
Light Grey Oak
Door Material
MDF
Item
Interior barn bypass door
Hardware Finish
Prefinish

Description

SET INCLUDES:

  • 2 Door Slabs
  • 2 steel rails 6.6FT each
  • Hangers with wheels
  • Door Stops
  • Floor Guide
  • Brackets
  • Anti-Jump pins
  • Installation Manual
  • Screws for hardware

Doors are No Pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid MDF core made by laminated MDF using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated MDF Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products