Sliding Closet Frosted Glass Bypass Doors, Lucia 2552 Oak, 56" x 80" (2* 28x80)
- Mfr # LUCIA2552DBD-DUB-56
- Zoro # G923275483
product price:Â
$
2,107.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
80 in
Door Width
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552DBD-DUB-56
- Zoro #
- G923275483
- UPC #
- 197890097033
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Oak
- Door Material
- Solid Core
- Item
- Interior closet bypass door
Dimensions
- Door Height
- 80 in
- Door Width
- 56 in
Description
Sliding Closet Frosted Glass Bypass Doors, Lucia 2552 Oak, Sturdy Rails Moldings Trims Hardware Se. SET INCLUDES: - 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the stunning "Modern Closet Bypass Doors" from our renowned Lucia collection, where exceptional craftsmanship meets contemporary design. Crafted with precision from solid wood in a captivating Oak color, these doors effortlessly blend modern aesthetics with the warmth of natural materials. The Lucia collection is synonymous with timeless elegance, and these closet bypass doors embody its allure. With their sleek lines and minimalist design, they seamlessly integrate into any interior, enhancing the overall ambiance of your space. The Oak finish adds a touch of sophistication, infusing your closet with refined luxury. Featuring three lites of Frosted Glass, these doors strike the perfect balance between privacy and light. The frosted glass panels not only enhance visual appeal but also allow for soft, diffused light to fill your closet, creating an inviting atmosphere. The delicate play between transparency and seclusion makes these bypass doors an ideal choice for any closet space. We invite you to experience the beauty and craftsmanship of our Modern Closet Bypass Doors at our prestigious showroom in New York. Our showroom showcases the meticulous artistry and attention to detail that goes into crafting each door, providing a firsthand glimpse of the exceptional quality that sets our products apart. The Modern Closet Bypass Doors from the Lucia collection are perfect for homeowners seeking to elevate their interior design and designers looking for premium options to recommend to their clients. Their versatility and contemporary charm make them suitable for various closet applications, from walk-in closets to reach-in closets and beyond. Built to withstand the test of time, our doors are crafted with the utmost care, ensuring durability and longevity. The solid wood construction and flawless finish exude quality and sophistication, transforming your closet into a stylish sanctuary. SOLID CORE Solid Wood core made by laminated Wood using Ciplex technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.