Sliding Closet Frosted Glass Bypass Doors, Planum 2102 Oak, 84" x 84" (2* 42x84)
- Mfr # PLANUM2102DBD-DUB-8484
- Zoro # G123285480
product price:Â
$
2,458.99
/ea
Key Features
Door Width
84 in
Hardware Finish
Prefinish
Door Color
Oak
Door Height
84 in
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102DBD-DUB-8484
- Zoro #
- G123285480
- UPC #
- 197890105295
- Country of Origin
- Italy
- Item
- Interior closet bypass door
- Hardware Finish
- Prefinish
- Door Color
- Oak
- Door Material
- Solid Core
Dimensions
- Door Width
- 84 in
- Door Height
- 84 in
Description
Sliding Closet Frosted Glass Bypass Doors Planum 2102 Oak 84x84 (2* 42x84) Solid Core. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: - 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Closet Bypass Doors" from the esteemed Planum collection, a perfect blend of contemporary design and practicality. Meticulously crafted from solid wood, these doors showcase the timeless beauty and durability of oak. The stunning Oak color adds warmth and sophistication, transforming any closet into a stylish focal point. The Modern Closet Bypass Doors feature a Full Lite of Frosted Glass, allowing soft light to filter through while maintaining privacy. The frosted glass panels add a touch of modern elegance, creating a visually striking element that enhances the overall aesthetic. Conveniently located in New York, our showroom proudly presents these exceptional doors. Step inside to witness the impeccable craftsmanship of the Modern Closet Bypass Doors. Their sleek lines, seamless finish, and captivating design will inspire your closet transformation. Engineered with top-notch quality in mind, these doors offer outstanding durability and functionality. The solid wood construction ensures stability and insulation, providing years of reliable performance. With the bypass door system, they effortlessly glide along the track, maximizing space utilization in your closet. Whether you're an interior designer, contractor, or homeowner, the Modern Closet Bypass Doors from the Planum collection are the perfect solution for those seeking a harmonious blend of style and functionality. Their contemporary design, combined with the alluring Oak color and Full Lite of Frosted Glass, will elevate the aesthetic appeal of any closet. SOLID CORE Solid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.