Sliding Closet Frosted Glass Bypass Doors, Planum 2102 Oak, 84" x 96" (2* 42x96)
- Mfr # PLANUM2102DBD-DUB-8496
- Zoro # G123240601
product price:Â
$
3,075.99
/ea
Key Features
Door Width
84 in
Hardware Finish
Prefinish
Door Color
Oak
Door Height
96 in
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102DBD-DUB-8496
- Zoro #
- G123240601
- UPC #
- 197890105301
- Country of Origin
- Italy
- Item
- Interior closet bypass door
- Hardware Finish
- Prefinish
- Door Color
- Oak
- Door Material
- Solid Core
Dimensions
- Door Width
- 84 in
- Door Height
- 96 in
Description
Sliding Closet Frosted Glass Bypass Doors Planum 2102 Oak 84x96 (2* 42x96) Solid Core. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Doors Slabs Track Hangers with wheels Door Stops Floor Guide Round Pulls Installation Manual Screws for hardware Doors are No Pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.