Shop SARTODOORS

Sliding Closet Frosted Glass Bypass Doors, Quadro 4002 Light Grey Oak, 36" x 96" (2* 18x96)

  • Mfr # QUADRO4002DBD-OAK-3696
  • Zoro # G123244975

product price: 
$
2,668.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Light Grey Oak
Door Height
96 in
Door Width
36 in
Door Material
MDF
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUADRO4002DBD-OAK-3696
Zoro #
G123244975
UPC #
197890230386
Country of Origin
Italy
Door Color
Light Grey Oak
Item
Interior closet bypass door
Door Material
MDF
Hardware Finish
Prefinish

Description

SET INCLUDES:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • 2 tracks;
  • 4 door hangers with wheels;
  • 2 floor guide;
  • 2 door stops;
  • 2 round pulls;
  • all mounting screws;

Doors are No Pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid MDF core made by laminated MDF using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated MDF Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products