Sliding Closet Frosted Glass Bypass Doors, Quadro 4002 Oak, 56" x 96" (2* 28x96)
- Mfr # QUADRO4002DBD-DUB-5696
- Zoro # G923238518
product price:Â
$
2,654.99
/ea
Key Features
Door Color
Oak
Door Height
96 in
Door Material
MDF
Door Width
56 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002DBD-DUB-5696
- Zoro #
- G923238518
- UPC #
- 197890107893
- Country of Origin
- Italy
- Door Color
- Oak
- Item
- Interior closet bypass door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Dimensions
- Door Height
- 96 in
- Door Width
- 56 in
Description
Sliding Closet Frosted Glass Bypass Doors Oak 56x96 (2* 28x96) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID MDF CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.