Sliding Closet Frosted Glass Bypass Doors, Quadro 4088 Light Grey Oak, 56" x 84" (2* 28x84)
- Mfr # QUADRO4088DBD-OAK-5684
- Zoro # G923253139
Key Features
Specifications
Details
- MFR #
- QUADRO4088DBD-OAK-5684
- Zoro #
- G923253139
- UPC #
- 197890242686
- Country of Origin
- Italy
- Door Color
- Light Grey Oak
- Door Material
- MDF
- Item
- Interior closet bypass door
- Hardware Finish
- Prefinish
Dimensions
- Door Width
- 56 in
- Door Height
- 84 in
Description
SET INCLUDES:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
Doors are No Pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Solid MDF core made by laminated MDF using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated MDF Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.