Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Double Barn Doors Hardware, Quadro 4111 Matte Black, 84" x 96" (2* 42x96), Silver Rail
- Mfr # QUADRO4111DB-S-BLK-8496
- Zoro # G109168110
product price:Â
$
2,360.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111DB-S-BLK-8496
- Zoro #
- G109168110
- UPC #
- 701466140111
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Matte Black
- Item
- Interior barn double door
Dimensions
- Size
- 84" x 96" ( 2* 42x96)
- Door Width
- 1.6
- Door Height
- 96 in
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the stunning and modern Quadro collection of Double Barn doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are designed to create a unique and stylish feature in any living space, while also providing practical functionality.The Matte Black finish of the doors not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your doors look as good as new for years to come.The Double Barn doors in the Quadro collection are designed to be extremely versatile and functional, making them an ideal choice for a wide range of applications. Whether you're looking to create a unique entrance to your home office or want to create a flexible partition for your living areas, these doors are the perfect solution.The Quadro collection also features Stainless Steel Barn Hardware which adds a stylish and practical element to the doors. The hardware is made from high-quality materials and is designed to be both durable and easy to use, ensuring that your doors operate smoothly and efficiently.One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round. The doors also feature a smooth and easy-to-use sliding mechanism that makes opening and closing them a breeze, making them a great choice for busy households and commercial spaces.solid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.