Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Double Barn Doors, Quadro 4113 Matte Black with Frosted Opaque Glass, 64" x 84"
- Mfr # QUADRO4113DB-BLK-6484
- Zoro # G509169311
product price:Â
$
1,813.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4113DB-BLK-6484
- Zoro #
- G509169311
- UPC #
- 701466138011
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Matte Black
- Item
- Interior barn double door
Dimensions
- Size
- 64" x 84" ( 2* 32x84)
- Door Width
- 1.6
- Door Height
- 84 in
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Door from the Quadro collection, a stunning and functional addition to any modern space. This double barn door is expertly crafted from high-quality wood and MDF and finished with a sleek matte black color that adds a touch of sophistication to any room.The door features unique frosted glass strips that are inserted into the wood, providing an extra layer of design interest to the already impressive piece. These glass strips allow natural light to filter through while still maintaining privacy, making them the perfect choice for bedrooms, bathrooms, or any other area where privacy is desired.To ensure durability and longevity, this door comes equipped with high-quality black barn hardware that complements the matte black finish perfectly. The hardware is not only sturdy but also easy to install, making it the perfect option for those looking for a hassle-free installation process.Whether you're renovating your home or looking for a stylish way to update your office space, the Modern Double Barn Door from the Quadro collection is the perfect choice. With its sleek design, unique glass inserts, and top-of-the-line hardware, this door is sure to impress. Order yours today and experience the beauty and functionality of this modern barn door. solid wood COREsolid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.