Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Double Barn Doors with Hardware, Planum 0010 Vertical Natural Veneer, 48" x 80" (2* 24x80)
- Mfr # PLANUM0010DB-S-VSH-48
- Zoro # G923229240
product price:Â
$
2,318.99
/ea
Key Features
Door Color
Vertical Natural Veneer
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0010DB-S-VSH-48
- Zoro #
- G923229240
- UPC #
- 197890082817
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 48 in
Details
- Door Color
- Vertical Natural Veneer
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Description
Sliding Double Barn Doors with Hardware, Planum 0010 Vertical Natural Veneer, 13FT Rail Hangers Sturdy Set, Modern Solid Panel Interior Hall Bedroom Bathroom Door-48" x 80" (2* 24x80). Key Features: -- SET INCLUDES- 2 door slabs, stainless steel rail track, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 35" x 83" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.