Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Double Barn Doors with Hardware, Planum 0014 Walnut, 64" x 80" (2* 32x80), Silver Rail
- Mfr # PLANUM0014DB-S-WLN-64
- Zoro # G923228564
product price:Â
$
2,115.99
/ea
Key Features
Door Height
80 in
Door Color
Walnut
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0014DB-S-WLN-64
- Zoro #
- G923228564
- UPC #
- 197890565396
- Country of Origin
- Italy
- Door Color
- Walnut
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 64 in
Description
Sliding Double Barn Doors with Hardware, Planum 0014 Walnut and Aluminum Strips, 13FT Rail Hangers Sturdy Set, Modern Solid Panel Interior Hall Bedroom Bathroom Door-64" x 80" (2* 32x80). SET INCLUDES: Door Slab Steel track 6 Key Features: SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request Details: SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing "Modern Double Barn Doors" from the exquisite Planum collection, crafted with precision and elegance. These remarkable doors are constructed using high-quality Solid wood with honeycomb, meticulously chosen for its durability and natural beauty. The stunning Walnut color imbues a sense of warmth and sophistication, making them a perfect addition to any contemporary living space. With their sleek design and flush door style, the Modern Double Barn Doors offer a seamless and streamlined aesthetic, creating an atmosphere of modern charm. The doors' smooth surface and clean lines reflect a minimalist sensibility, while the rich tones of the Walnut color elevate the overall ambiance. To experience the allure of these remarkable doors firsthand, visit our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the superior craftsmanship and exceptional quality of our Modern Double Barn Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the ideal setting to explore the endless possibilities and envision these doors in your space. Designed to meet the highest standards of both form and function, our Modern Double Barn Doors not only enhance the visual appeal of any room but also offer practicality and convenience. Their double door configuration provides easy access and adds a touch of grandeur to your home or office. Solid wood with
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.