Sliding Double Barn Doors with Hardware, Planum 0015 Concrete, 72" x 80" (2* 36x80), Silver Rail
- Mfr # PLANUM0015DB-S-BTN-72
- Zoro # G923232448
product price:Â
$
2,482.99
/ea
Key Features
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Color
Concrete
Door Width
0 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0015DB-S-BTN-72
- Zoro #
- G923232448
- UPC #
- 197890587107
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Concrete
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 0 in
- Door Thickness
- 1.6 in
Description
Sliding Double Barn Doors with Hardware, Planum 0015 Concrete and Aluminum Strips, 13FT Rail Hangers Sturdy Set, Modern Solid Panel Interior Hall Bedroom Bathroom Door-72" x 80" (2* 36x80). SET INCLUDES: Door Slab Steel track 6 Key Features: SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request Details: SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Double Barn Doors" from the prestigious Planum collection. These exquisite doors are expertly crafted from Solid wood with honeycomb, guaranteeing exceptional durability and timeless beauty. With a stunning grey color, they bring a contemporary and sophisticated touch to any interior. The Modern Double Barn Doors boast a sleek flush door design that effortlessly merges with modern aesthetics. The clean lines and minimalist appeal make them an ideal choice for customers seeking a stylish and functional addition to their space. Experience the elegance of these remarkable doors by visiting our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the superior craftsmanship and impeccable quality of the Modern Double Barn Doors. Whether you're an interior designer, homeowner, or architect, our showroom is the perfect setting to explore the endless possibilities and envision these doors in your project. Designed to elevate both style and functionality, the Modern Double Barn Doors offer a double door configuration, allowing easy access and adding a touch of grandeur to any setting. They are meticulously designed to meet the highest standards, making them a perfect choice for discerning customers. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film l
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.