Shop SARTODOORS

Sliding Double Barn Doors with Hardware, Planum 0015 Natural Veneer, 84" x 96" (2* 42x96)

  • Mfr # PLANUM0015DB-SHP-8496
  • Zoro # G923235173

product price: 
$
3,351.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
96 in
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Door Width
84 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0015DB-SHP-8496
Zoro #
G923235173
UPC #
197890624871
Country of Origin
Italy
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Width
84 in
Door Thickness
1.6 in

Description

SET INCLUDES:

  • Door Slab
  • Steel track 6.6FT
  • 5 x Wall Attachments & Spacers
  • 2 x Door Stops
  • 2 x Hangers
  • 1 x Floor Guide
  • 2 x Anti-Jump pins
  • hardware mounting screws

Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".

Introducing the "Modern Double Barn Doors" from the exquisite Planum collection. These doors are meticulously crafted with Solid wood with honeycomb, exuding timeless elegance and durability. Adorned with a beautiful veneer color, they add a touch of sophistication to any space.

The Modern Double Barn Doors feature a flush door design, showcasing clean lines and a sleek aesthetic that complements modern interiors effortlessly. Their minimalist charm blends seamlessly with various decor styles, making them a versatile choice for discerning customers.

To witness the allure of these exceptional doors, visit our exclusive showroom in New York. Our showroom provides a unique opportunity to experience the superior craftsmanship and impeccable quality of our Modern Double Barn Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the perfect setting to explore the possibilities and envision these doors in your space.

Designed to merge style with functionality, our Modern Double Barn Doors provide both visual appeal and practicality. The double door configuration offers easy access and adds a touch of grandeur to your home or office.

Solid wood with honeycomb CORE

Solid wood with honeycomb core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products