Sliding Double Barn Doors with Hardware, Planum 0017 Oak, 84" x 96" (2* 42x96), Silver Rail
- Mfr # PLANUM0017DB-S-DUB-8496
- Zoro # G923241334
product price:Â
$
2,959.99
/ea
Key Features
Door Material
Solid Wood with Honeycomb
Door Color
Oak
Door Height
96 in
Door Width
84 in
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0017DB-S-DUB-8496
- Zoro #
- G923241334
- UPC #
- 197890603418
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Oak
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
- Door Thickness
- 1.6 in
Description
Sliding Double Barn Doors with Hardware, Planum 0017 Oak and Aluminum Strips, 13FT Rail Hangers Sturdy Set, Modern Solid Panel Interior Hall Bedroom Bathroom Door-84" x 84" (2* 42x96). SET INCLUDES: Door Slab Steel track 6 Key Features: SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request Details: SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Double Barn Doors" from the exquisite Planum collection. Crafted from premium Solid wood with honeycomb, these doors embody superior quality and lasting durability. With a stunning oak color, they bring a touch of natural warmth and elegance to any space. The Modern Double Barn Doors feature a sleek flush door design, blending seamlessly with modern interiors. Their clean lines and contemporary aesthetic make them a perfect choice for customers seeking a stylish and functional addition to their home or office. To experience the beauty of these exceptional doors, visit our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the impeccable craftsmanship and attention to detail that goes into creating our Modern Double Barn Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the ideal environment to explore the possibilities and envision these doors enhancing your space. Designed to merge aesthetics with practicality, the Modern Double Barn Doors offer a double door configuration for easy access and a touch of grandeur. These doors have been meticulously crafted to meet the highest standards, ensuring they become a standout feature in any room. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.