Sliding Double Barn Doors with Hardware, Planum 0888 Painted White with Frosted Glass, 72" x 96"
- Mfr # PLANUM0888DB-S-BEM-7296
- Zoro # G509171352
Key Features
Specifications
Details
- MFR #
- PLANUM0888DB-S-BEM-7296
- Zoro #
- G509171352
- UPC #
- 701466159060
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- Painted White
Dimensions
- Size
- 72" x 96" ( 2* 36x96)
- Door Width
- 84 in
- Door Thickness
- 1.6 in
- Door Height
- 96 in
Description
SET INCLUDES:
2 Door Slabs
Steel track rail 13FT
Hangers with wheels
Wall Attachments & Spacers
Floor Guide
Anti-Jump pins
Installation Manual
Screws for hardware
Doors are No Pre-drilled! Door made of solid Wood and painted white.Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Double Barn Doors with Frosted Glass frame insert and Stainless Steel Barn Hardware from our Planum collection. Made from high-quality solid core wood and painted in a clean white color, these doors provide a modern and sleek addition to any space.
The Frosted Glass frame insert provides a unique and sophisticated look to the doors, while also adding an element of privacy. The Stainless Steel Barn Hardware adds a contemporary touch and complements the modern design of the doors.
Installation of the Modern Double Barn Doors is made easy with our step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the doors will remain in perfect condition even after years of use.
These doors not only offer a stunning design but also provide functionality as they can be used as a space-saving solution for rooms that require privacy. Upgrade your space with the Modern Double Barn Doors with Frosted Glass frame insert and Stainless Steel Barn Hardware and experience the perfect balance of style and functionality.
These doors are a must-have for those who appreciate contemporary design with a touch of industrial style. Trust us, you won't be disappointed with this elegant and practical addition to your home.
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.