Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Double Barn Doors with Hardware Planum 0990 White 48x96 (2* 24x96) Solid Core
- Mfr # PLANUM0990DB-S-BEM-4896
- Zoro # G923240764
product price:Â
$
2,674.99
/ea
Key Features
Door Color
Painted White
Door Material
Solid Wood with Honeycomb
Door Height
96 in
Door Width
48 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0990DB-S-BEM-4896
- Zoro #
- G923240764
- UPC #
- 197890080127
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 48 in
Details
- Door Color
- Painted White
- Item
- Interior barn double door
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
Description
Sliding Double Barn Doors with Hardware Planum 0990 White 48x96 (2* 24x96) Solid Core. High-quality modern interior door.SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.