Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Dbl Pocket Doors 72 x 84in, White Silk W/ Frosted Glass, Kit Trims Rail Hardware
- Mfr # VEREGIO7288DP-WS-7284
- Zoro # G109171356
product price:Â
$
2,477.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Laminate
Door Width
72 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7288DP-WS-7284
- Zoro #
- G109171356
- UPC #
- 701466168692
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- White
- Item
- Interior pocket double door
Description
SET INCLUDES:2 Door SlabsTrimsFramesTracksPullsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the Modern Double Pocket Doors from the Veregio collection, crafted from high-quality wood with a Solid Core construction and finished in a clean, contemporary White color. These doors feature Frosted Glass Strips that add a touch of elegance and allow natural light to flow into the space, creating a bright and welcoming atmosphere.The Modern Double Pocket Doors are a space-saving option that slide seamlessly into the wall, making them ideal for areas where space is limited. The sleek White finish is a popular choice among homeowners who are looking to update their interior design.The Veregio collection is known for its premium quality, and these Modern Double Pocket Doors are no exception. In summary, if you are looking for a modern, stylish, and functional interior door that saves space, the Modern Double Pocket Doors from the Veregio collection are an excellent choice. Crafted from high-quality wood, finished in a clean and contemporary White color with Frosted Glass Strips, these doors are sure to impress. Order yours today and elevate the style and functionality of your home.SOLID Wood CORESolid Wood core covered by eco-veneer using technology.TOP QUALITYHigh-end film layer that is applied on top of the eco-veneer.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.