Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Dbl Pocket Doors 72 x 96in, Matte Black Frosted Glass, Kit Trims Rail Hardware
Mfr # QUADRO4113DP-BLK-7296
Zoro # G709171251
product price:Â
$
2,415.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Solid Core
Door Width
84 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4113DP-BLK-7296
- Zoro #
- G709171251
- UPC #
- 701466138347
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Door Color
- Black Matte
- Item
- Interior pocket double door
Description
SET INCLUDES:2 Door SlabsTrimsFramesTracksPullsDoor made of solid wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the Modern Double Pocket Doors from the Quadro collection, the perfect choice for those looking to add a touch of modern elegance to their home or office. Made from high-quality wood and MDF, these pocket doors are finished with a stylish matte black color that complements any interior decor.The doors feature unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already impressive pieces. These glass strips let natural light through while still maintaining privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.These pocket doors are perfect for those looking to maximize their living space without sacrificing style or functionality. The doors slide smoothly into the wall, creating a seamless look that enhances the overall design of your space.Whether you're renovating your home or updating your office space, the Modern Double Pocket Doors from the Quadro collection are the perfect choice. With their sleek design, unique glass inserts, and high-quality construction, these pocket doors are sure to impress. Order yours today and experience the beauty and functionality of these modern pocket doors.solid wood COREsolid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.