Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors 12 lites, Felicia 3355 White Matte with Clear Glass, 84" x 84"
- Mfr # FELICIA3355DP-WS-8484
- Zoro # G923234909
product price:Â
$
3,288.99
/ea
Key Features
Door Height
84 in
Hardware Finish
Prefinished
Door Width
84 in
Door Color
White
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FELICIA3355DP-WS-8484
- Zoro #
- G923234909
- UPC #
- 197890047687
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 84 in
Details
- Hardware Finish
- Prefinished
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior pocket double door
Description
Sliding French Double Pocket Doors 12 lites, Felicia 3355 White Matte with Clear Glass, Kit Trims. SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the Felicia collection of Classic Double Pocket Doors, the perfect solution to enhance your home's beauty and functionality. Our doors are crafted from high-quality wood with Solid Core construction, ensuring exceptional durability and reliability. The Classic Double Pocket Doors from the Felicia collection come in a stunning White color, creating a classic and timeless look that will complement any room's decor. The Clear Glass and 12 Lites design allows natural light to flow through, creating a bright and inviting space. Our Classic Double Pocket Doors are designed with functionality in mind. With a double pocket design, the doors can slide into the wall, maximizing your living space and creating a seamless transition between rooms. The Felicia collection of Classic Double Pocket Doors is manufactured in New York City, ensuring that our customers receive doors that meet their high standards. We offer a wide range of options, including different hinge options, to customize your doors to your style and preferences. In summary, the Felicia collection of Classic Double Pocket Doors is the perfect way to add elegance and functionality to your home. With Solid Core construction, a White finish, Clear Glass design, and double pocket functionality, our doors offer exceptional quality and timeless beauty. Choose the Felicia collection to elevate your home's style and functionality today. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.