Shop SARTODOORS

Sliding French Double Pocket Doors 48 x 84 inches, ESSENTIAL 8002 Walnut, Kit Rail Hardware

  • Mfr # BASIC3002DP-GOFR-4884
  • Zoro # G923222777

product price: 
$
2,401.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Material
Solid Wood with Honeycomb
Door Color
Walnut Franko
Door Height
84 in
Door Width
48 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BASIC3002DP-GOFR-4884
Zoro #
G923222777
UPC #
-
Country of Origin
Italy
Door Material
Solid Wood with Honeycomb
Door Color
Walnut Franko
Hardware Finish
Prefinished
Item
Interior pocket double door

Description

Package Includes:

  • 2 Door Slabs;
  • Trims;
  • Frames;
  • Tracks;
  • Pulls;

Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Introducing our stunning Modern Double Pocket Doors, perfect for adding a touch of modern style to any space. Made of high-quality wood with a solid core, these doors are built to last and stand up to the wear and tear of everyday use. The sleek Flush door design, combined with the finish and collection name Essential, adds a chic and contemporary look to your home or office. The black barn hardware not only complements the modern design but also ensures a smooth and effortless operation. Perfect for any room where space is at a premium, these double pocket doors slide effortlessly into the wall, providing a seamless transition between rooms. At Brooklyn Doors, we pride ourselves on offering the best quality interior doors, and our Modern Double Pocket Doors are no exception. Upgrade your space with these beautiful and functional doors today!

Solid wood with honeycomb core

Solid laminated wood with a honeycomb core, manufactured using Ciplex technology.

CIPLEX by SARTO

A high-end film layer, made in Italy, is applied over laminated wood with a honeycomb core.

NO FORMALDEHYDE

Environmentally friendly, made with the latest eco-conscious materials. We are committed to using only the safest components-because we care about the planet, the environment, and your loved ones. Sarto Doors are ideal for use in hospitals, childcare centers, and other sensitive environments.

SOUND ATTENUATION

The door is 40mm thick, made of Solid wood with a honeycomb core, providing 30% more noise reduction compared to standard doors.

CONSTRUCTION

The door is built to last for generations with minimal maintenance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products