Shop SARTODOORS

Sliding French Double Pocket Doors 48 x 96 inches, Ego 5005 Natural Oak, Kit Rail Hardware

  • Mfr # EGO5005DP-SNA-4896
  • Zoro # G423235826

product price: 
$
3,149.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Height
96 in
Door Color
EGO Natural Oak
Door Material
Solid Wood with Honeycomb
Door Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGO5005DP-SNA-4896
Zoro #
G423235826
UPC #
197890944238
Country of Origin
Italy
Hardware Finish
Prefinished
Item
Interior pocket double door
Door Color
EGO Natural Oak
Door Material
Solid Wood with Honeycomb

Description

Introducing the "Ego Collection" with its exquisite premium natural wood with honeycomb doors featuring a luxurious veneer coating. Clean lines and a discreet design define these doors, offering a timeless elegance to any space. The multi-layer finishing process includes enamels and matte varnishes, resulting in a smooth, almost velvety surface. Premium decorative films, based on polypropylene, provide an exceptional imitation effect of a painted surface, enhancing the aesthetic appeal of these doors.

The Ego Collection's doors are free from solvents and formaldehyde, making them environmentally friendly and conducive to a healthier living environment. Their high-quality material surface ensures easy cleaning and exceptional resistance to mechanical stress and chemicals, guaranteeing long-lasting durability.

Specifications:

  • Finish: White paint
  • Door core: Solid wood with honeycomb (engineered wood)
  • Thickness of the door: 1 9/16"
  • Doors do not have holes for hardware installation.

What's included:

  • 2 door slabs
  • Trims (2.95" wide)
  • Pocket frames (require extra 4 1/2" of the opening)
  • Track
  • Hangers
  • Door guides
  • Bumpers
  • Pulls
  • Mounting screws

Additionally, the Pocket Doors Frame includes:

  • 2 frame headers with preinstalled heavy-duty aluminum track
  • 4 steel-wrapped upright pairs
  • 4 self-adjusting floor anchors
  • 4 3-wheel door hangers
  • 2 door guides
  • 2 door stops
  • Wrench, screws, and instructions

Our Ego Collection's Classic Double Pocket Doors are designed for easy assembly and structural strength. They are perfect for spaces where space-saving solutions are needed, offering both practicality and style.

As a trusted New York-based interior door supplier, we are committed to delivering top-quality products that meet our customers' expectations. The Ego Collection's doors are a testament to our dedication to craftsmanship and customer satisfaction.

In conclusion, the Ego Collection's Classic Double Pocket Doors are a premium choice for those seeking elegance, durability, and functionality in their interior doors. Contact us today to elevate your space with the timeless beauty of our Ego Collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products