Sliding French Double Pocket Doors 56 x 84 inches, ESSENTIAL 8001 Walnut, Kit Rail Hardware
- Mfr # BASIC3001DP-GOFR-5684
- Zoro # G923218138
Key Features
Specifications
Details
- MFR #
- BASIC3001DP-GOFR-5684
- Zoro #
- G923218138
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Walnut Franko
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior pocket double door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 56 in
Description
Package Includes:
- 2 Door Slabs;
- Trims;
- Frames;
- Tracks;
- Pulls;
Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Introducing our stunning Modern Double Pocket Doors, perfect for adding a touch of modern style to any space. Made of high-quality wood with a solid core, these doors are built to last and stand up to the wear and tear of everyday use. The sleek Flush door design, combined with the finish and collection name Essential, adds a chic and contemporary look to your home or office. The black barn hardware not only complements the modern design but also ensures a smooth and effortless operation. Perfect for any room where space is at a premium, these double pocket doors slide effortlessly into the wall, providing a seamless transition between rooms. At Brooklyn Doors, we pride ourselves on offering the best quality interior doors, and our Modern Double Pocket Doors are no exception. Upgrade your space with these beautiful and functional doors today!
Solid wood with honeycomb core
Solid laminated wood with a honeycomb core, manufactured using Ciplex technology.
CIPLEX by SARTO
A high-end film layer, made in Italy, is applied over laminated wood with a honeycomb core.
NO FORMALDEHYDE
Environmentally friendly, made with the latest eco-conscious materials. We are committed to using only the safest components-because we care about the planet, the environment, and your loved ones. Sarto Doors are ideal for use in hospitals, childcare centers, and other sensitive environments.
SOUND ATTENUATION
The door is 40mm thick, made of Solid wood with a honeycomb core, providing 30% more noise reduction compared to standard doors.
CONSTRUCTION
The door is built to last for generations with minimal maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.