Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors 64 x 80 inches, Ego 5005 Painted White Oak, Kit Rail Hardware ,
- Mfr # EGO5005DP-PWO-64
- Zoro # G123232958
product price:Â
$
2,725.99
/ea
Key Features
Hardware Finish
Prefinished
Door Height
80 in
Door Color
EGO Painted White Oak
Door Material
Solid Wood with Honeycomb
Door Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGO5005DP-PWO-64
- Zoro #
- G123232958
- UPC #
- 197890947017
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 64 in
Details
- Hardware Finish
- Prefinished
- Item
- Interior pocket double door
- Door Color
- EGO Painted White Oak
- Door Material
- Solid Wood with Honeycomb
Description
Sliding French Double Pocket Doors 64 x 80 inches, Ego 5005 Painted White Oak, Kit Rail Hardware ,. Introducing the "Ego Collection" with its exquisite premium natural wood with honeycomb doors featuring a luxurious veneer coating. Clean lines and a discreet design define these doors, offering a timeless elegance to any space. The multi-layer finishing process includes enamels and matte varnishes, resulting in a smooth, almost velvety surface. Premium decorative films, based on polypropylene, provide an exceptional imitation effect of a painted surface, enhancing the aesthetic appeal of these doors. The Ego Collection's doors are free from solvents and formaldehyde, making them environmentally friendly and conducive to a healthier living environment. Their high-quality material surface ensures easy cleaning and exceptional resistance to mechanical stress and chemicals, guaranteeing long-lasting durability. Specifications:- Finish: White paint- Door core: Solid wood with honeycomb (engineered wood)- Thickness of the door: 1 9/16"- Doors do not have holes for hardware installation. What's included:- 2 door slabs- Trims (2.95" wide)- Pocket frames (require extra 4 1/2" of the opening)- Track- Hangers- Door guides- Bumpers- Pulls- Mounting screws Additionally, the Pocket Doors Frame includes:- 2 frame headers with preinstalled heavy-duty aluminum track- 4 steel-wrapped upright pairs- 4 self-adjusting floor anchors- 4 3-wheel door hangers- 2 door guides- 2 door stops- Wrench, screws, and instructions Our Ego Collection's Classic Double Pocket Doors are designed for easy assembly and structural strength. They are perfect for spaces where space-saving solutions are needed, offering both practicality and style. As a trusted New York-based interior door supplier, we are committed to delivering top-quality products that meet our customers' expectations. The Ego Collection's doors are a testament to our dedication to craftsmanship and customer satisfaction. In conclusion, the Ego Collection's Classic Double Pocket Doors are a premium choice for those seeking elegance, durability, and functionality in their interior doors. Contact us today to elevate your space with the timeless beauty of our Ego Collection.