Sliding French Double Pocket Doors 64 x 84 inches, Lucia 22 Matte Black with Rain Glass
- Mfr # LUCIA22DP-BLK-6484
- Zoro # G923219142
Key Features
Specifications
Details
- MFR #
- LUCIA22DP-BLK-6484
- Zoro #
- G923219142
- UPC #
- 197890359674
- Country of Origin
- Italy
- Door Color
- Black Matte
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Item
- Interior pocket double door
Dimensions
- Door Height
- 84 in
- Door Width
- 64 in
Description
SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer made in Italy.
Door made of solid wood.
Thickness of the door - 1 9/16". Glass - Frosted. Doors are no pre-drilled for the hardware. Hardware require extra 4 1/2" opening height.
Set includes:
- 2 door slab;
- Trims (2.95" wide);
- pocket frames;
- track;
- hangers;
- door guides;
- bumpers;
- pulls;
- mounting screws;
Pocket Hardware require extra 4 1/2" of the opening.
Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.
SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.Door with sliding hardware included. Bedroom doors, slide doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.