Sliding French Double Pocket Doors 72 x 96 inches, Ego 5014 Cognac Oak, Kit Rail Hardware
- Mfr # EGO5014DP-DKO-7296
- Zoro # G923217629
Key Features
Specifications
Details
- MFR #
- EGO5014DP-DKO-7296
- Zoro #
- G923217629
- UPC #
- 197890884732
- Country of Origin
- Italy
- Door Color
- EGO Cognac Oak
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Item
- Interior pocket double door
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
Description
Introducing the "Ego Collection" with its exquisite premium natural wood doors featuring a luxurious veneer coating. Clean lines and a discreet design define these doors, offering a timeless elegance to any space. The multi-layer finishing process includes enamels and matte varnishes, resulting in a smooth, almost velvety surface. Premium decorative films, based on polypropylene, provide an exceptional imitation effect of a painted surface, enhancing the aesthetic appeal of these doors.
The Ego Collection's doors are free from solvents and formaldehyde, making them environmentally friendly and conducive to a healthier living environment. Their high-quality material surface ensures easy cleaning and exceptional resistance to mechanical stress and chemicals, guaranteeing long-lasting durability.
Specifications:
- Finish: White paint
- Door core: Solid wood (engineered wood)
- Thickness of the door: 1 9/16"
- Thickness of the glass: 1/6"
- Doors do not have holes for hardware installation.
What's included:
- 2 door slabs
- Trims (2.95" wide)
- Pocket frames (require extra 4 1/2" of the opening)
- Track
- Hangers
- Door guides
- Bumpers
- Pulls
- Mounting screws
Additionally, the Pocket Doors Frame includes:
- 2 frame headers with preinstalled heavy-duty aluminum track
- 4 steel-wrapped upright pairs
- 4 self-adjusting floor anchors
- 4 3-wheel door hangers
- 2 door guides
- 2 door stops
- Wrench, screws, and instructions
Our Ego Collection's Classic Double Pocket Doors are designed for easy assembly and structural strength. They are perfect for spaces where space-saving solutions are needed, offering both practicality and style.
As a trusted New York-based interior door supplier, we are committed to delivering top-quality products that meet our customers' expectations. The Ego Collection's doors are a testament to our dedication to craftsmanship and customer satisfaction.
In conclusion, the Ego Collection's Classic Double Pocket Doors are a premium choice for those seeking elegance, durability, and functionality in their interior doors. Contact us today to elevate your space with the timeless beauty of our Ego Collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.