Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors 84 x 84 inches, BASIC 3001 Antique Oak, Kit Rail Hardware, Sol
- Mfr # BASIC3001DP-OANTI-8484
- Zoro # G923216622
product price:Â
$
2,490.99
/ea
Key Features
Door Height
84 in
Door Material
Solid Wood with Honeycomb
Door Width
84 in
Door Color
Antique Oak
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC3001DP-OANTI-8484
- Zoro #
- G923216622
- UPC #
- -
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Antique Oak
- Item
- Interior pocket double door
- Hardware Finish
- Prefinished
Description
Sliding French Double Pocket Doors 84 x 84 inches, BASIC 3001 Antique Oak, Kit Rail Hardware, Sol. SET INCLUDES: -2 Door Slabs; -Trims; -Frames; -Tracks; -Pulls; Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing our stunning Modern Double Pocket Doors in Matte Black, perfect for adding a touch of modern style to any space. Made of high-quality wood with a solid core, these doors are built to last and stand up to the wear and tear of everyday use. The sleek Flush door design, combined with the finish and collection name Planum, adds a chic and contemporary look to your home or office. The black barn hardware not only complements the modern design but also ensures a smooth and effortless operation. Perfect for any room where space is at a premium, these double pocket doors slide effortlessly into the wall, providing a seamless transition between rooms. At Brooklyn Doors, we pride ourselves on offering the best quality interior doors, and our Modern Double Pocket Doors are no exception. Upgrade your space with these beautiful and functional doors today! Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.